A173T100 - Area A17 T3 100W Led BZ

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T100
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-3T100
Description
Area A17 T3 100W Led BZ
Arealights 14533.3 Lumens A17 Type Iii 100W Led 120V-277V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552002912 / 00192552002912
Weight per unit
11.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
A173T100 - Specification Sheet
Other Links
 
 
A173T100 - Other
 
A173T100 - Other
Brochures
 
 
A173T100 - Brochure
Images
 
 
A173T100 - Small Image
 
A173T100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.80A/0.64A/0.48A @120V 0.46A/0.37A/0.28A @208V 0.42A/0.33A/0.25A @240V 0.36A/0.30A/0.22A @277V
Wattage
100
Voltage Rating
120/277
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Description
AREA A17 T3 100W LED BZ
Product Type
Area A17 T3 100W Led BZ
extra long description
RAB A17-3T100 Area A17 T3 100W LED
Long Description
Arealights 14533.3 Lumens A17 Type Iii 100W Led 120V-277V Pole Mount Bronze
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
14232.6
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A17-3T100
GTIN
00192552002912
UPC
192552002912
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
11.18
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat