A173T150SF - Pole Light

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T150SF
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-3T150SF
Description
Pole Light
Arealights 21593.6 Lumens A17 Type Iii 150W Led 120V-277V Slipfitter Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003063 / 00192552003063
Weight per unit
12.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
A173T150SF - Specification Sheet
Brochures
 
 
A173T150SF - Brochure
Other Links
 
 
A173T150SF - Other
 
A173T150SF - Other
Images
 
 
A173T150SF - Large Image
 
A173T150SF - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.21A/0.97A/0.81A @120V 0.70A/0.56A/0.47A @208V 0.63A/0.51A/0.42A @240V 0.53A/0.45A/0.38A @277V
Voltage Rating
120/277
Wattage
150
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Description
POLE LIGHT
Product Type
Area A17 T3 150W Led Slipfitter BZ
extra long description
RAB A17-3T150SF Area A17 T3 150W LE
Long Description
Arealights 21593.6 Lumens A17 Type Iii 150W Led 120V-277V Slipfitter Bronze
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
21354.8
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-3T150SF
Brand
RAB Lighting Inc
GTIN
00192552003063
UPC
192552003063
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
12.26
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat