A173T375480 - Arealights 55041.2 Lumens A17 Type Iii 375W Led 48

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T375480
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-3T375/480
Description
Arealights 55041.2 Lumens A17 Type Iii 375W Led 48
Arealights 55041.2 Lumens A17 Type Iii 375W Led 480V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003773 / 00192552003773
Weight per unit
19.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A173T375480 - Large Image
 
A173T375480 - Small Image
Attachments
 
 
A173T375480 - Specification Sheet
Brochures
 
 
A173T375480 - Brochure
Other Links
 
 
A173T375480 - Other
 
A173T375480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
375
Voltage Rating
480
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area A17 T3 375W Led 480V BZ
extra long description
RAB A17-3T375/480 Area A17 T3 375W
Description
AREALIGHTS 55041.2 LUMENS A17 TYPE III 375W LED 48
Long Description
Arealights 55041.2 Lumens A17 Type Iii 375W Led 480V Pole Mount Bronze
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
44729.4
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A17-3T375/480
GTIN
00192552003773
UPC
192552003773
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
19.8
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat