A173T70 - 70WATT 4K Universal MNT Area Light

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T70
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-3T70
Description
70WATT 4K Universal MNT Area Light
Arealights 10234.2 Lumens A17 Type Iii 70W Led 120V-277V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552002790 / 00192552002790
Weight per unit
10.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A173T70 - Small Image
 
Large Image - Large Image
 
A173T70 - Large Image
 
Small Image - Small Image
Attachments
 
 
A173T70 - Specification Sheet
Brochures
 
 
A173T70 - Brochure
Other Links
 
 
A173T70 - Other
 
A173T70 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
70
amperage rating
0.58A/0.49A/0.41A @120V 0.33A/0.28A/0.24A @208V 0.30A/0.26A/0.21A @240V 0.27A/0.23A/0.19A @277V
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area A17 T3 70W Led BZ
extra long description
RAB A17-3T70 Area A17 T3 70W LED BZ
Description
70WATT 4K UNIVERSAL MNT AREA LIGHT
Long Description
Arealights 10234.2 Lumens A17 Type Iii 70W Led 120V-277V Pole Mount Bronze
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
10234.2
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-3T70
Brand
RAB Lighting Inc
GTIN
00192552002790
UPC
192552002790
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
10.85
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat