A174T375480 - Arealight A17 Distribution Type 4 375W 5000K 480V

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A174T375480
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-4T375/480
Description
Arealight A17 Distribution Type 4 375W 5000K 480V
Arealights 53742.1 Lumens A17 Type Iv 375W 5000K 480V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552012669 / 00192552012669
Weight per unit
18.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A174T375480 - Large Image
 
A174T375480 - Small Image
Attachments
 
 
A174T375480 - Specification Sheet
Brochures
 
 
A174T375480 - Brochure
Other Links
 
 
A174T375480 - Other
 
A174T375480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
375
Voltage Rating
480
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
AREALIGHTS 53742.1 LUMENS A17 TYPE IV 375W 5000K 480V POLE MOUNT BRONZE
Special Features
Selectable wattage/CCT
Description
AREALIGHT A17 DISTRIBUTION TYPE 4 375W 5000K 480V
Product Type
Area A17 T4 375W 5K 480V BZ
extra long description
RAB A17-4T375/480 Area A17 T4 375W
Additional Information
average life
100000
lumens
53742.1
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-4T375/480
Brand
RAB Lighting Inc
GTIN
00192552012669
UPC
192552012669
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
18.3
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat