A17XFU150 - 70/100/150W Led Area Light 3K/4K/5K 120277V

Rab Lighting Inc

  • $357.65 (Each)
  • $357.65 (Each)

In-Stock: 101 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A17XFU150
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17XFU150
Description
70/100/150W Led Area Light 3K/4K/5K 120277V
Arealights 11168-21875.1 Lumens A17 3WAY Field Adjustable CCT 70W-100W-150W Led Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552036276 / 00192552036276
Weight per unit
12.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
101
Resources
Images
 
 
A17XFU150 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
A17XFU150 - Large Image
Attachments
 
 
A17XFU150 - Specification Sheet
Brochures
 
 
A17XFU150 - Brochure
Other Links
 
 
A17XFU150 - Other
 
A17XFU150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.21A/0.97A/0.81A @120V 0.70A/0.56A/0.47A @208V 0.63A/0.51A/0.42A @240V 0.53A/0.45A/0.38A @277V
Voltage Rating
120/277
Wattage
70/100/150
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Description
70/100/150W LED AREA LIGHT 3K/4K/5K 120277V
Product Type
Area A17 3WAY CCT 70W-100W-150W Led BZ
extra long description
RAB A17XFU150 Area A17 3WAY CCT 70W
Long Description
AREALIGHTS 11168-21875.1 LUMENS A17 3WAY FIELD ADJUSTABLE CCT 70W-100W-150W LED BRONZE
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
11168-21875.1
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17XFU150
Brand
RAB Lighting Inc
GTIN
00192552036276
UPC
192552036276
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
12.32
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat