A1912E26840ND - Led 12W 75EQ 1100LM E26 C

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1912E26840ND
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A19-12-E26-840-ND
Description
Led 12W 75EQ 1100LM E26 C
A Line Bulbs 1100 Lumens Led A19 12W 75EQ E26 CRI80 4000K Non-Dimming
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813834283 / 00019813834283
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A1912E26840ND - Small Image
 
A1912E26840ND - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
A1912E26840ND - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
Shape
A19
Material, Color, and Finish
color rendering index (cri)
=80 CRI
color temperature
4000
Finish
white
Descriptions
Description
LED 12W 75EQ 1100LM E26 C
Product Type
Led 12W 75EQ 1100LM E26 CRI80 4K N-Dim
extra long description
RAB A19-12-E26-840-ND LED 12W 75EQ
Long Description
A Line Bulbs 1100 Lumens Led A19 12W 75Eq E26 CRI80 4000K Non-Dimming
Additional Information
lumens
1100
average life
15000
beam angle
230
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A19-12-E26-840-ND
GTIN
00019813834283
UPC
019813834283
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.079
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat