A1915E26850DIM - 15.5W Led A19 50K 1600LM Dim

Rab Lighting

  • $8.59 (Each)
  • $8.59 (Each)

  • $103.08 (Per 12)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1915E26850DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
A19-15-E26-850-DIM
Description
15.5W Led A19 50K 1600LM Dim
A Line Bulbs 1680 Lumens Led A19 15.5W 100EQ E26 CRI80 5000K Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
00019813748368 / 00019813748368
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.59 (Each)
Standard Packaging
$103.08 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
A1915E26850DIM - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
A1915E26850DIM - Large Image
Attachments
 
 
A1915E26850DIM - Specification Sheet
Other Links
 
 
A1915E26850DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Voltage Rating
120
Wattage
15
Material, Color, and Finish
Color Rendering Index (Cri)
80 CRI
Color Temperature
5000
Descriptions
Description
15.5W LED A19 50K 1600LM DIM
Extra Long Description
RAB A19-15-E26-850-DIM LED A19 15.5
Long Description
A Line Bulbs 1680 Lumens Led A19 15.5W 100Eq E26 CRI80 5000K Dimmable
Product Type
Led A19 15.5W 100EQ 1680LM E26 5K D
Additional Information
Average Life
15000
Base
E26
Beam Angle
230
Lumens
1680
Power Factor
0.7
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
A19-15-E26-850-DIM
GTIN
00019813748368
UPC
00019813748368
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.2
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat