A196E26830ND - Led A19 6W 40EQ 480LM E26 3K ND

Rab Lighting Inc

  • $2.75 (Each)
  • $2.75 (Each)

  • $33.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A196E26830ND
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A19-6-E26-830-ND
Description
Led A19 6W 40EQ 480LM E26 3K ND
A Line Bulbs 480 Lumens Led A19 6W 40EQ E26 CRI80 3000K Non-Dimming
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748436 / 00019813748436
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.75 (Each)
Standard Packaging
$33.00 (Per 12)
Resources
Images
 
 
A196E26830ND - Small Image
 
A196E26830ND - Large Image
Attachments
 
 
A196E26830ND - Specification Sheet
Other Links
 
 
A196E26830ND - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Shape
A19
Voltage Rating
120
Material, Color, and Finish
color rendering index (cri)
=80 CRI
color temperature
3000
Finish
white
Descriptions
Product Type
Led A19 6W 40EQ 480LM E26 3K ND
Description
LED A19 6W 40EQ 480LM E26 3K ND
extra long description
RAB A19-6-E26-830-ND LED A19 6W 40E
Long Description
A Line Bulbs 480 Lumens Led A19 6W 40Eq E26 CRI80 3000K Non-Dimming
Additional Information
Power Factor
0.7
average life
15000
beam angle
230
lumens
480
Base
E26
Manufacturer Information
Manufacturers Part Number
A19-6-E26-830-ND
Brand
RAB Lighting Inc
GTIN
00019813748436
UPC
019813748436
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.1
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat