A1989CCTDIM - 8W Led A19 27K/3K/35K/4K/5K 1000LM Dim

Rab Lighting

  • $3.49 (Each)
  • $3.49 (Each)

  • $83.76 (Per 24)

In-Stock: 619 available at other locations ( find a store with stock)
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
A1989CCTDIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
A19-8-9CCT-DIM
Description
8W Led A19 27K/3K/35K/4K/5K 1000LM Dim
A19 8W 60EQ CRI90 5CCT Fa Dim E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
192552037709 / 00192552037709
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Standard Packaging
$83.76 (Per 24)
Stock Availability
Laredo
0 (Find nearest stock)
San Antonio RDC
0
All Stores
619
Resources
Images
 
 
A1989CCTDIM - Small Image
 
A1989CCTDIM - Large Image
Other Links
 
 
A1989CCTDIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
90mA@120V
Voltage Rating
120
Wattage
8
Material, Color, and Finish
Color Rendering Index (Cri)
=90 CRI
Color Temperature
Field adjustable via dip switch 2700/3000/3500/4000/5000<br>Default setting: 3000
Finish
white
Dimensions and Weight
Diameter
2.6
Length
2.6
Descriptions
Description
8W LED A19 27K/3K/35K/4K/5K 1000LM DIM
Extra Long Description
RAB A19-8-9CCT-DIM A19 8W 60EQ CRI9
Long Description
A19 8W 60EQ CRI90 5CCT FA DIM E26
Product Type
A19 8W 60EQ CRI90 5CCT Fa Dim
Additional Information
Average Life
25000
Base
E26
Beam Angle
160
Dimmable
Yes, dimmable down to 10% on compatible TRIAC/ELV dimming systems. See Dimmer Compatibility List.
Lumens
914-1,024
Power Factor
>0.7
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
A19-8-9CCT-DIM
GTIN
00192552037709
UPC
192552037709
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A LINE RESIDENTIAL BULBS
Packaging
Weight per each
0.12
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 619

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
6 View Store
West Wichita
481 View Store

M-Z

Location Stock Available
NE Wichita
48 View Store
These alternate items can be purchased instead of A1989CCTDIM.
Jump To:

Similar Items

Similar items are close alternatives to A1989CCTDIM, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat