A199E26827ND - 9W Led A19 27K 800LM ND E26

Rab Lighting Inc

  • $3.00 (Each)
  • $3.00 (Each)

  • $36.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A199E26827ND
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A19-9-E26-827-ND
Description
9W Led A19 27K 800LM ND E26
A Line Bulbs 800 Lumens Led A19 9W 60EQ E26 CRI80 2700K Non-Dimming
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748443 / 00019813748443
Weight per unit
0.0882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Standard Packaging
$36.00 (Per 12)
Resources
Attachments
 
 
A199E26827ND - Specification Sheet
Images
 
 
A199E26827ND - Large Image
 
A199E26827ND - Small Image
Other Links
 
 
A199E26827ND - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
9.5
Shape
A19
Material, Color, and Finish
color rendering index (cri)
=80 CRI
color temperature
2700
Finish
white
Descriptions
extra long description
RAB A19-9-E26-827-ND LED A19 9W 60E
Product Type
Led A19 9W 60EQ 800LM E26 27K ND
Description
9W LED A19 27K 800LM ND E26
Long Description
A Line Bulbs 800 Lumens Led A19 9W 60Eq E26 CRI80 2700K Non-Dimming
Additional Information
average life
15000
Power Factor
0.7
beam angle
230
lumens
800
Base
E26
Manufacturer Information
Manufacturers Part Number
A19-9-E26-827-ND
Brand
RAB Lighting Inc
GTIN
00019813748443
UPC
019813748443
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.0882
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat