A199E26927FC - 9W Led A19 Filament 27K Clear 810 LM

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A199E26927FC
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A19-9-E26-927-F-C
Description
9W Led A19 Filament 27K Clear 810 LM
Decorative 810 Lumens A19 9W Base E26 90CRI 2700K Filament Clear
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748795 / 00019813748795
Weight per unit
0.1323 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A199E26927FC - Large Image
 
A199E26927FC - Small Image
Attachments
 
 
A199E26927FC - Specification Sheet
Other Links
 
 
A199E26927FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
9
Shape
A19
Material, Color, and Finish
color temperature
2700 Soft White
color rendering index (cri)
90 CRI
Finish
Clear
Descriptions
extra long description
RAB A19-9-E26-927-F-C FIL A19 9W 60
Product Type
Fil A19 9W 60EQ 810LM E26 27K D Clear
Description
9W LED A19 FILAMENT 27K CLEAR 810 LM
Long Description
Decorative 810 Lumens A19 9W Base E26 90CRI 2700K Filament Clear
Additional Information
Power Factor
0.7
average life
15000
beam angle
360
lumens
810
Base
E26
Manufacturer Information
Manufacturers Part Number
A19-9-E26-927-F-C
Brand
RAB Lighting Inc
GTIN
00019813748795
UPC
019813748795
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.1323
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat