A22150X - A22 150/120/100W 3/4/5K P

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A22150X
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A22-150X
Description
A22 150/120/100W 3/4/5K P
A22 Area Light 150/120/100W 3000/4000/5000K Type Iii Pole Mount 7PRS+3PCT Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552034340 / 00192552034340
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A22150X - Large Image
 
A22150X - Small Image
Attachments
 
 
A22150X - Specification Sheet
Other Links
 
 
A22150X - Other
 
A22150X - Other
 
A22150X - Other
Brochures
 
 
A22150X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25A/1.00A/0.83A @120V 0.72A/0.58A/0.48A @208V 0.63A/0.50A/0.83A @240V 0.54A/0.43A/0.36A @277V
Voltage Rating
120-277
Wattage
99.4-151.4
Descriptions
Product Type
A22 150/120/100W 3/4/5K PL 7PRS+3PCT BZ
extra long description
RAB A22-150X A22 150/120/100W 3/4/5
Long Description
A22 AREA LIGHT 150/120/100W 3000/4000/5000K TYPE III POLE MOUNT 7PRS+3PCT BRONZE
Special Features
Selectable wattage/CCT
Description
A22 150/120/100W 3/4/5K P
Additional Information
average life
100000
lumens
15,009-22,117
Fixture Type
Suitable for wet locations. Suitable for mounting within 4ft (1.2m) of the ground.
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A22-150X
GTIN
00192552034340
UPC
192552034340
Taxonomies, Classifications, and Categories
Type
AREALIGHTS
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat