ALED104 - Area Lighting 104W

Rab Lighting Inc

  • $1012.00 (Each)
  • $1,012.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED104
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED104
Description
Area Lighting 104W
Area Lights 14159 Lumens Aled 104W 5000K Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813041599 / 00019813041599
Weight per unit
29.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,012.00 (Each)
Resources
Images
 
 
ALED104 - Large Image
 
ALED104 - Small Image
Attachments
 
 
ALED104 - Specification Sheet
Other Links
 
 
ALED104 - Other
 
ALED104 - Other
 
ALED104 - Other
 
ALED104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
104
Voltage Rating
120/277
Descriptions
Product Type
Area Light 104W Cool 4X26W Bronze
Description
AREA LIGHTING 104W
extra long description
RAB ALED104 AREA LIGHT 104W COOL 4X
Special Features
Dimmable
Long Description
Area Lights 14159 Lumens Aled 104W 5000K Pole Mount Bronze
Additional Information
lumens
14159
Manufacturer Information
Manufacturers Part Number
ALED104
Brand
RAB Lighting Inc
GTIN
00019813041599
UPC
019813041599
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
29.1
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat