ALED18 - High Output Led Light Engine

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED18
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED18
Description
High Output Led Light Engine
Area Lights 2859 Lumens Aled 18W 5000K Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813191058 / 00019813191058
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALED18 - Small Image
 
Large Image - Large Image
 
ALED18 - Large Image
 
Small Image - Small Image
Attachments
 
 
ALED18 - Specification Sheet
Other Links
 
 
ALED18 - Other
 
ALED18 - Other
 
ALED18 - Other
 
ALED18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
18
Descriptions
Description
HIGH OUTPUT LED LIGHT ENGINE
Product Type
Led Area 18W Cool
extra long description
RAB ALED18 LED AREA 18W COOL
Long Description
Area Lights 2859 Lumens Aled 18W 5000K Pole Mount Bronze
Additional Information
lumens
2624
Manufacturer Information
Manufacturers Part Number
ALED18
Brand
RAB Lighting Inc
GTIN
00019813191058
UPC
019813191058
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat