ALED26 - 26WATT Led Area Light

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED26
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED26
Description
26WATT Led Area Light
Area Lights 3851 Lumens Aled 26W 5000K Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813027296 / 00019813027296
Weight per unit
6.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALED26 - Large Image
 
ALED26 - Small Image
Attachments
 
 
ALED26 - Specification Sheet
Other Links
 
 
ALED26 - Other
 
ALED26 - Other
 
ALED26 - Other
 
ALED26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26
Voltage Rating
120/277
Descriptions
Description
26WATT LED AREA LIGHT
Product Type
Led Area 26W Cool W/ Square
extra long description
RAB ALED26 LED AREA 26W COOL W/ SQU
Long Description
Area Lights 3851 Lumens Aled 26W 5000K Pole Mount Bronze
Additional Information
lumens
3483
Manufacturer Information
Manufacturers Part Number
ALED26
Brand
RAB Lighting Inc
GTIN
00019813027296
UPC
019813027296
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
6.17
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat