ALED2T150 - 150W Led Light

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED2T150
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED2T150
Description
150W Led Light
"00019813108414|0019813|019813108414|01981310841|10841|ALED2T150|ALED150 T Ii W/ 8"" Pole MNT Ar|Rab ALED2T150|Rab Lighting ALED2T150|Rablighting ALED2T150"
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813108414 / 00019813108414
Weight per unit
35.9353 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
ALED2T150 - Large Image
 
Small Image - Small Image
 
ALED2T150 - Small Image
Attachments
 
 
ALED2T150 - Specification Sheet
Other Links
 
 
ALED2T150 - Other
 
ALED2T150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
150
Lamp Type
Not Applicable
amperage rating
OUTDOOR
Material, Color, and Finish
Backing Material
Commercial
Color
SE
Dimensions and Weight
Length
RAB Lighting
Descriptions
Product Type
ALED150 T Ii W/ 8" Pole MNT Ar
extra long description
RAB ALED2T150 ALED150 T II W/ 8" PO
Long Description
"00019813108414|0019813|019813108414|01981310841|10841|ALED2T150|ALED150 T II W/ 8"" POLE MNT AR|RAB ALED2T150|RAB Lighting ALED2T150|RABLighting ALED2T150"
Description
150W LED LIGHT
Additional Information
average life
OUTDOOR
lumens
OUTDOOR
battery life
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
sub brand
OUTDOOR
Manufacturers Part Number
ALED2T150
GTIN
00019813108414
UPC
019813108414
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
35.9353
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat