ALED3T125 - 125W Led Pole MT 50K 81LPW

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED3T125
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED3T125
Description
125W Led Pole MT 50K 81LPW
Rab ALED3T125 ALED125 T Iii W/ 8" P
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813941141 / 00019813941141
Weight per unit
36.729 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
ALED3T125 - Large Image
 
Small Image - Small Image
 
ALED3T125 - Small Image
Attachments
 
 
ALED3T125 - Specification Sheet
Other Links
 
 
ALED3T125 - Other
 
ALED3T125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
125
Descriptions
Description
125W LED POLE MT 50K 81LPW
Product Type
ALED125 T Iii W/ 8" Pole MNT Cool
Long Description
RAB ALED3T125 ALED125 T III W/ 8" P
Additional Information
lumens
14891
Manufacturer Information
Manufacturers Part Number
ALED3T125
Brand
RAB Lighting Inc
GTIN
00019813941141
UPC
019813941141
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
36.729
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat