ALED3T150 - 150W LT FX

Rab Lighting

  • $1090.06 (Each)
  • $1,090.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED3T150
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED3T150
Description
150W LT FX
"00019813108391|0019813|019813108391|01981310839|10839|ALED3T150|ALED150 T Iii W/ 8"" Pole MNT Cool|Rab ALED3T150|Rab Lighting ALED3T150|Rablighting ALED3T150"
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813108391 / 00019813108391
Weight per unit
37.3022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,090.06 (Each)
Resources
Images
 
 
ALED3T150 - Large Image
 
ALED3T150 - Large Image
 
ALED3T150 - Small Image
Other Links
 
 
ALED3T150 - Other
 
ALED3T150 - Other
 
ALED3T150 - Other
 
ALED3T150 - Other
 
ALED3T150 - Other
Attachments
 
 
ALED3T150 - Specification Sheet
 
ALED3T150 - Specification Sheet
Brochures
 
 
ALED3T150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
150
Lamp Type
Not Applicable
amperage rating
OUTDOOR
Material, Color, and Finish
Backing Material
Commercial
Color
SE
Dimensions and Weight
Length
RAB Lighting
Descriptions
Product Type
ALED150 T Iii W/ 8" Pole MNT Cool
Description
150W LT FX
extra long description
RAB ALED3T150 ALED150 T III W/ 8" P
Long Description
"00019813108391|0019813|019813108391|01981310839|10839|ALED3T150|ALED150 T III W/ 8"" POLE MNT COOL|RAB ALED3T150|RAB Lighting ALED3T150|RABLighting ALED3T150"
Additional Information
battery life
RAB Lighting
average life
OUTDOOR
lumens
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED3T150
sub brand
OUTDOOR
GTIN
00019813108391
UPC
019813108391
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
37.3022
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat