ALED4T150 - 150W Led Shoe Box

Rab Lighting

  • $1090.06 (Each)
  • $1,090.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED4T150
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED4T150
Description
150W Led Shoe Box
"00019813108407|0019813|019813108407|01981310840|10840|ALED4T150|ALED150 T Iv W/ 8"" Pole MNT Cool|Rab ALED4T150|Rab Lighting ALED4T150|Rablighting ALED4T150"
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813108407 / 00019813108407
Weight per unit
34.7008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,090.06 (Each)
Resources
Attachments
 
 
ALED4T150 - Specification Sheet
 
ALED4T150 - Specification Sheet
 
ALED4T150 - Specification Sheet
Other Links
 
 
ALED4T150 - Other
 
ALED4T150 - Other
 
ALED4T150 - Other
 
ALED4T150 - Other
 
ALED4T150 - Other
Images
 
 
ALED4T150 - Large Image
 
ALED4T150 - Large Image
 
ALED4T150 - Small Image
 
ALED4T150 - Large Image
Brochures
 
 
ALED4T150 - Brochure
Installation Sheets
 
 
ALED4T150 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Voltage Rating
120/277
Lamp Type
Not Applicable
amperage rating
OUTDOOR
Material, Color, and Finish
Backing Material
Commercial
Color
SE
Dimensions and Weight
Length
RAB Lighting
Descriptions
Product Type
ALED150 T Iv W/ 8" Pole MNT Cool
Description
150W LED SHOE BOX
Long Description
"00019813108407|0019813|019813108407|01981310840|10840|ALED4T150|ALED150 T IV W/ 8"" POLE MNT COOL|RAB ALED4T150|RAB Lighting ALED4T150|RABLighting ALED4T150"
extra long description
RAB ALED4T150 ALED150 T IV W/ 8" PO
Additional Information
average life
OUTDOOR
lumens
OUTDOOR
battery life
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED4T150
sub brand
OUTDOOR
GTIN
00019813108407
UPC
019813108407
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
34.7008
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat