ALED4T260D10 - ALED260 T Iv 9" 5K0-10V D

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED4T260D10
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED4T260/D10
Description
ALED260 T Iv 9" 5K0-10V D
"00019813427508|0019813|019813427508|01981342750|42750|ALED4T260/D10|ALED260 T Iv 9"" 5K0-10V Dim BZ|Rab ALED4T260/D10|Rab Lighting ALED4T260/D10|Rablighting ALED4T260/D10"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813427508 / 00019813427508
Weight per unit
79.3699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
260
Lamp Type
75
Material, Color, and Finish
Backing Material
Commercial
Color
RAB Lighting
Dimensions and Weight
Length
RAB Lighting
Descriptions
Product Type
ALED260 T Iv 9 5K0-10V Dim BZ
Description
ALED260 T IV 9" 5K0-10V D
Long Description
"00019813427508|0019813|019813427508|01981342750|42750|ALED4T260/D10|ALED260 T IV 9"" 5K0-10V DIM BZ|RAB ALED4T260/D10|RAB Lighting ALED4T260/D10|RABLighting ALED4T260/D10"
Special Features
Dimmable
Additional Information
average life
OUTDOOR
battery life
RAB Lighting
lumens
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED4T260/D10
GTIN
00019813427508
UPC
019813427508
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
79.3699
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat