ALED5T52 - Arealight 52W Cool 5T Clear Lens Bro

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED5T52
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED5T52
Description
Arealight 52W Cool 5T Clear Lens Bro
Area Lights 6567 Lumens Aled Type V 52W 5000K Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
019813038919
Weight per unit
21.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALED5T52 - Small Image
 
Large Image - Large Image
 
ALED5T52 - Large Image
 
Small Image - Small Image
Attachments
 
 
ALED5T52 - Specification Sheet
Other Links
 
 
ALED5T52 - Other
 
ALED5T52 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Product Type
Arealight 52W Cool 5T Clear Lens Bro
extra long description
RAB ALED5T52 AREALIGHT 52W COOL 5T
Description
AREALIGHT 52W COOL 5T CLEAR LENS BRO
Long Description
Area Lights 6567 Lumens Aled Type V 52W 5000K Pole Mount Bronze
Additional Information
lumens
5753
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED5T52
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
21.8
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat