ALED5T52YK - 52W Led Pole Top Black

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED5T52YK
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED5T52YK
Description
52W Led Pole Top Black
Area Lights 6498 Lumens Aled Type V 52W 3000K Pole Mount Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
019813704739
Weight per unit
21.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALED5T52YK - Large Image
 
ALED5T52YK - Small Image
Attachments
 
 
ALED5T52YK - Specification Sheet
Other Links
 
 
ALED5T52YK - Other
 
ALED5T52YK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Long Description
Area Lights 6498 Lumens Aled Type V 52W 3000K Pole Mount Black
Product Type
Area 52W 3K TV Clear Lens Black
extra long description
RAB ALED5T52YK AREA 52W 3K TV CLEAR
Description
52W LED POLE TOP BLACK
Additional Information
lumens
5516
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED5T52YK
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
21.8
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat