ALED5T78 - Led V Circular 78W

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
ALED5T78
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED5T78
Description
Led V Circular 78W
Area Lights 9530 Lumens Aled Type V 78W 5000K Pole Mount Bronze
Slang Terms

Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813039213 / 00019813039213
Weight per unit
22.9722 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
ALED5T78 - Large Image
 
Small Image - Small Image
 
ALED5T78 - Small Image
Attachments
 
 
ALED5T78 - Specification Sheet
Other Links
 
 
ALED5T78 - Other
 
ALED5T78 - Other
Features
Voltage Rating
120/277
Wattage
78
Descriptions
Description
LED V CIRCULAR 78W
Product Type
Arealight 78W Cool 5T Clear Lens Bro
extra long description
RAB ALED5T78 AREALIGHT 78W COOL 5T
Long Description
Area Lights 9530 Lumens Aled Type V 78W 5000K Pole Mount Bronze
Additional Information
lumens
8335
Manufacturer Information
Manufacturers Part Number
ALED5T78
Brand
RAB Lighting Inc
GTIN
00019813039213
UPC
019813039213
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
22.9722
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
You must have an account to view stock levels

* All prices subject to change.