ALEDL3TW - Area 170-220-260W Type Iii 5K Universal Pole Moun

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDL3TW
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALEDL3TW
Description
Area 170-220-260W Type Iii 5K Universal Pole Moun
Area 170-220-260W Type Iii 5K Universal Pole Mount White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023160 / 00192552023160
Weight per unit
27.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ALEDL3TW - Specification Sheet
Brochures
 
 
ALEDL3TW - Brochure
Other Links
 
 
ALEDL3TW - Other
 
ALEDL3TW - Other
Images
 
 
ALEDL3TW - Small Image
 
ALEDL3TW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
2.20A @120V 1.25A @208V 1.10A @240V 0.94A @277V
Wattage
260/220/170
Shape
Rectangular
Material, Color, and Finish
Color
White
Descriptions
Long Description
AREA 170-220-260W type III 5K universal pole mount white
Product Type
Area 170-220-260W T-3 5K Ar WH
extra long description
RAB ALEDL3TW AREA 170-220-260W T-3
Description
AREA 170-220-260W TYPE III 5K UNIVERSAL POLE MOUN
Additional Information
average life
100000
lumens
24855/31923/36971
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
ALEDL3TW
GTIN
00192552023160
UPC
192552023160
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
27.28
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat