ALEDM4TN - Type 4 Fixture

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDM4TN
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALEDM4TN
Description
Type 4 Fixture
Area 78-90-150W Type Iv 4K Universal Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023450 / 00192552023450
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
ALEDM4TN - Other
 
ALEDM4TN - Other
Images
 
 
ALEDM4TN - Small Image
 
ALEDM4TN - Large Image
Attachments
 
 
ALEDM4TN - Specification Sheet
Brochures
 
 
ALEDM4TN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25A @120V 0.73A @208V 0.63A @240V 0.55A @277V
Voltage Rating
120/277
Wattage
150/90/70
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area 78-90-150W T-4 4K Ar BZ
extra long description
RAB ALEDM4TN AREA 78-90-150W T-4 4K
Description
TYPE 4 FIXTURE
Long Description
AREA 78-90-150W type IV 4K universal pole mount bronze
Additional Information
average life
100000
lumens
10750/12911/19644
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
ALEDM4TN
Brand
RAB Lighting Inc
GTIN
00192552023450
UPC
192552023450
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat