ALEDXL3T - Area 300-345-385W T-3 5K Ar BZ

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDXL3T
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALEDXL3T
Description
Area 300-345-385W T-3 5K Ar BZ
Area 300-345-385W Type Iii 5K Universal Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
192552023672
Weight per unit
34.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALEDXL3T - Large Image
 
ALEDXL3T - Small Image
Attachments
 
 
ALEDXL3T - Specification Sheet
Brochures
 
 
ALEDXL3T - Brochure
Other Links
 
 
ALEDXL3T - Other
 
ALEDXL3T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
3.21A @120V 1.85A @208V 1.60A @240V 1.39A @277V
Wattage
385/345/300
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area 300-345-385W T-3 5K Ar BZ
extra long description
RAB ALEDXL3T AREA 300-345-385W T-3
Description
AREA 300-345-385W T-3 5K AR BZ
Long Description
AREA 300-345-385W type III 5K universal pole mount bronze
Additional Information
average life
100000
lumens
39253/42126/48702
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALEDXL3T
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
34.54
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat