ARBAY2120 - *Delisted* 2' 120W Led Hbay 50K 16, 039LM Dim WHT

Rab Lighting Inc

  • $209.37 (Each)
  • $209.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARBAY2120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ARBAY2-120
Description
*Delisted* 2' 120W Led Hbay 50K 16, 039LM Dim WHT
High Bays 16039 Lumens ARBAY2 2 Feet 120W 120V-277V 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813507507 / 00019813507507
Weight per unit
13.2718 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.37 (Each)
Resources
Other Links
 
 
ARBAY2120 - Other
Images
 
 
ARBAY2120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RAB ARBAY2-120 BAY 2FT 120W 5K 120-
Product Type
Bay 2FT 120W 5K 120-277V
Description
*DELISTED* 2' 120W LED HBAY 50K 16,039LM DIM WHT
Long Description
High Bays 16039 Lumens Arbay2 2 Feet 120W 120V-277V 0-10V Dimming
Manufacturer Information
Manufacturers Part Number
ARBAY2-120
Brand
RAB Lighting Inc
GTIN
00019813507507
UPC
019813507507
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
13.2718
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat