ARBAY2125 - 2' 125W Led Hbay 50K Dim WHT

Rab Lighting

  • $221.81 (Each)
  • $221.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARBAY2125
Manufacturer
Rab Lighting
Manufacturer's Part Number
ARBAY2-125
Description
2' 125W Led Hbay 50K Dim WHT
00198136057916|0001981|00198136057916|19813605791|05791|ARBAY2125|Rab ARBAY2125|Rab LGHT ARBAY2125|Rab Lighting ARBAY2125|Rab-Lamp ARBAY2125|Rablighting Arbay2125
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813605791 / 00019813605791
Weight per unit
16.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.81 (Each)
Resources
Other Links
 
 
ARBAY2125 - Other
 
ARBAY2125 - Other
 
ARBAY2125 - Other
Brochures
 
 
ARBAY2125 - Brochure
Images
 
 
ARBAY2125 - Large Image
 
ARBAY2125 - Small Image
 
ARBAY2125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
125
Descriptions
Long Description
00198136057916|0001981|00198136057916|19813605791|05791|ARBAY2125|RAB ARBAY2125|RAB Lght ARBAY2125|RAB Lighting ARBAY2125|RAB-LAMP ARBAY2125|RABLIGHTING ARBAY2125
Product Type
Aerobay 2FT 125W 5K 120-277 Dim WH
Description
2' 125W LED HBAY 50K DIM WHT
extra long description
RAB ARBAY2-125 AEROBAY 2FT 125W 5K
Additional Information
lumens
17462
Manufacturer Information
Manufacturers Part Number
ARBAY2-125
Brand
Rab Lighting
GTIN
00019813605791
UPC
019813605791
Taxonomies, Classifications, and Categories
Type
BAY LightING
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
16.54
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat