ARBAY290 - 2' 90W Led Hbay 50K Dim WHT

Rab Lighting

  • $187.72 (Each)
  • $187.72 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARBAY290
Manufacturer
Rab Lighting
Manufacturer's Part Number
ARBAY2-90
Description
2' 90W Led Hbay 50K Dim WHT
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813605777 / 00019813605777
Weight per unit
13.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.72 (Each)
Resources
Other Links
 
 
ARBAY290 - Other
 
ARBAY290 - Other
 
ARBAY290 - Other
Brochures
 
 
ARBAY290 - Brochure
Images
 
 
ARBAY290 - Large Image
 
ARBAY290 - Small Image
 
ARBAY290 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
90
Descriptions
Long Description
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|RAB ARBAY290|RAB Lght ARBAY290|RAB Lighting ARBAY290|RAB-LAMP ARBAY290|RABLIGHTING ARBAY290
Product Type
Aerobay 2FT 90W 5K 120-277 Dim WH
Description
2' 90W LED HBAY 50K DIM WHT
extra long description
RAB ARBAY2-90 AEROBAY 2FT 90W 5K 12
Additional Information
lumens
11812
Manufacturer Information
Manufacturers Part Number
ARBAY2-90
Brand
Rab Lighting
GTIN
00019813605777
UPC
019813605777
Taxonomies, Classifications, and Categories
Type
BAY LightING
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
13.23
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat