ARBAY3275 - *Phase Out* 3' 275W Led Hbay 50K 36, 747LM Dim WHT

Rab Lighting Inc

  • $390.12 (Each)
  • $390.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARBAY3275
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ARBAY3-275
Description
*Phase Out* 3' 275W Led Hbay 50K 36, 747LM Dim WHT
High Bays 36747 Lumens ARBAY3 3 Feet 275W 120V-277V 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813507606 / 00019813507606
Weight per unit
18.607 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.12 (Each)
Resources
Images
 
 
ARBAY3275 - Small Image
 
ARBAY3275 - Large Image
Other Links
 
 
ARBAY3275 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RAB ARBAY3-275 BAY 3FT 275W 5K 120-
Product Type
Bay 3FT 275W 5K 120-277V
Description
3' 275W LED HBAY 50K 36,747LM DIM WHT
Long Description
High Bays 36747 Lumens Arbay3 3 Feet 275W 120V-277V 0-10V Dimming
Manufacturer Information
Manufacturers Part Number
ARBAY3-275
Brand
RAB Lighting Inc
GTIN
00019813507606
UPC
019813507606
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
18.607
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat