ARM - 138/206/275W Led High Bay 4K/5K 20, 673-38, 786 LM

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ARM
Description
138/206/275W Led High Bay 4K/5K 20, 673-38, 786 LM
Aerobay Field-Adjustable 275/206/138W, 3' 4000/5000K 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552036788 / 00192552036788
Weight per unit
9.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ARM - Specification Sheet
Brochures
 
 
ARM - Brochure
Other Links
 
 
ARM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
127.7-271.2
amperage rating
2.27A/1.65A/1.10A @120V 1.33A/0.99A/0.67A @208V 1.15A/0.86A/0.58A @240V 0.96A/0.72A/0.50A @277V
Shape
Rectangular
Descriptions
Product Type
Arbaym 275W 50/75/100% Fa 5K/4K 120-277V
extra long description
RAB ARM ARBAYM 275W 50/75/100% FA 5
Description
138/206/275W LED HIGH BAY 4K/5K 20,673-38,786 LM
Long Description
AEROBAY FIELD-ADJUSTABLE 275/206/138W, 3' 4000/5000K 120-277V
Special Features
Field Adjustable Watts/CCT
Additional Information
average life
100000
lumens
20,673-38,786
Fixture Type
Suitable for damp locations
Manufacturer Information
Brand
RAB Lighting Inc
GTIN
00192552036788
UPC
192552036788
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIBAY
Packaging
Weight per each
9.45
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
V-Hook
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat