B0LT47 - ***Replaced By ABK4-07-BC-S4*** 01981374259

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B0LT47
Manufacturer
Rab Lighting
Manufacturer's Part Number
N/A
Description
***Replaced By ABK4-07-BC-S4*** 01981374259
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
19813742595
Weight per unit
15.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
***REPLACED BY ABK4-07-BC-S4*** 01981374259
Manufacturer Information
Brand
Rab Lighting
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
15.72
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of B0LT47.
Jump To:

Similar Items

Similar items are close alternatives to B0LT47, though they may not be 100% alike.

P 4" SQ Anchor Bolt Kit W/ 73660-Rab Bolt 4/7 BC4
  • MFR Part #: ABK4-07-BC-S4
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($230.00) ·
ABK407BCS4 - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$230.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat