BC4 - Base Cover

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC4
Manufacturer
Rab Lighting
Manufacturer's Part Number
BC4
Description
Base Cover
Poles Base Cover 4 Inches Square Steel Pole 2 Pieces Steel With (4) Screws
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813017990 / 00019813017990
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BC4 - Large Image
 
BC4 - Small Image
Other Links
 
 
BC4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
10
Height
4.8
Width
6.8
Descriptions
Product Type
Base Cover 4" Square Steel
extra long description
RAB BC4 BASE COVER 4" SQUARE STEEL
Description
BASE COVER
Long Description
Poles Base Cover 4 Inches Square Steel Pole 2 Pieces Steel With (4) Screws
Special Features
Fits poles 4""
Manufacturer Information
Brand
Rab Lighting
GTIN
00019813017990
UPC
019813017990
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
ACCESSORY POLE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Accessory
standard
Set Screws included
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat