BR307.5830DIM - 7.5W Led BR30 30K 650LM Dim

Rab Lighting Inc

  • $6.30 (Each)
  • $6.30 (Each)

  • $37.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR307.5830DIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BR30-7.5-830-DIM
Description
7.5W Led BR30 30K 650LM Dim
Reflectors 650 Lumens BR30 7.5W 80CRI 3000K Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813835624 / 00019813835624
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Standard Packaging
$37.80 (Per 6)
Resources
Images
 
 
Large Image - Large Image
 
BR307.5830DIM - Large Image
 
Small Image - Small Image
 
BR307.5830DIM - Small Image
Attachments
 
 
BR307.5830DIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7.5
Material, Color, and Finish
color temperature
3000K
color rendering index (cri)
80 CRI
Finish
white
Dimensions and Weight
Length
3.58
Descriptions
extra long description
RAB BR30-7.5-830-DIM BR30 7.5W 650L
Description
7.5W LED BR30 30K 650LM DIM
Product Type
BR30 7.5W 650LM E26 3K Dim
Long Description
Reflectors 650 Lumens Br30 7.5W 80CRI 3000K Dimmable
Special Features
Energy efficient replacement for incandescent and halogen reflector lamps
Additional Information
beam angle
110
average life
25000
lumens
650
Power Factor
>0.7
Base
E26 Edison
dimmable
Yes, down to 20%
Manufacturer Information
Manufacturers Part Number
BR30-7.5-830-DIM
Brand
RAB Lighting Inc
GTIN
00019813835624
UPC
019813835624
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.13
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Constructed from durable plastic which lowers risk of breakage
Application
Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat