BR309827DIM - 9.5W Led BR30 27K 680LM Dim

Rab Lighting

  • $5.26 (Each)
  • $5.26 (Each)

  • $31.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR309827DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR30-9-827-DIM
Description
9.5W Led BR30 27K 680LM Dim
00019813750422|0019813|019813750422|01981375042|75042|BR30 9 827 Dim|BR30-9-827-D1M|BR309827DIM|BR30-9-827-Dim|BR30 9.5W 65EQ 680LM E26 27K D 6PK|Rab BR30 9 827 Dim|Rab BR30-9-827-D1M|Rab BR309827DIM|Rab BR30-9-827-Dim|Rab Lighting BR30 9 827 Dim|Rab Lighting BR30-9-827-D1M|Rab Lighting BR309827DIM|Rab Lighting BR30-9-827-Dim|Rablighting BR30 9 827 Dim|Rablighting BR30-9-827-D1M|Rablighting BR309827DIM|Rablighting BR30-9-827-Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750422 / 00019813750422
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Standard Packaging
$31.56 (Per 6)
Resources
Images
 
 
BR309827DIM - Small Image
 
BR309827DIM - Large Image
 
BR309827DIM - Large Image
Other Links
 
 
BR309827DIM - Other
 
BR309827DIM - Other
Brochures
 
 
BR309827DIM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
9.5
Shape
BR30
Descriptions
extra long description
RAB BR30-9-827-DIM BR30 9.5W 65EQ 6
Product Type
BR30 9.5W 65EQ 680LM E26 27K D 6PK
Description
9.5W LED BR30 27K 680LM DIM
Long Description
00019813750422|0019813|019813750422|01981375042|75042|BR30 9 827 DIM|BR30-9-827-D1M|BR309827DIM|BR30-9-827-DIM|BR30 9.5W 65EQ 680lm E26 27K D 6PK|RAB BR30 9 827 DIM|RAB BR30-9-827-D1M|RAB BR309827DIM|RAB BR30-9-827-DIM|RAB Lighting BR30 9 827 DIM|RAB Lighting BR30-9-827-D1M|RAB Lighting BR309827DIM|RAB Lighting BR30-9-827-DIM|RABLighting BR30 9 827 DIM|RABLighting BR30-9-827-D1M|RABLighting BR309827DIM|RABLighting BR30-9-827-DIM
Additional Information
Power Factor
0.8
average life
25000
Base
E26
lumens
680
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR30-9-827-DIM
GTIN
00019813750422
UPC
019813750422
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat