BR4015830DIM - *Delisted* 15W Led BR40 30K 1100LM Dim

Rab Lighting

  • $7.85 (Each)
  • $7.85 (Each)

  • $47.10 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4015830DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR40-15-830-DIM
Description
*Delisted* 15W Led BR40 30K 1100LM Dim
00019813750491|0019813|019813750491|01981375049|75049|BR40 15 830 Dim|BR40-15-830-D1M|BR4015830DIM|BR40-15-830-Dim|BR40 15W 85EQ 1100LM E26 3K D 6PK|Rab BR40 15 830 Dim|Rab BR40-15-830-D1M|Rab BR4015830DIM|Rab BR40-15-830-Dim|Rab Lighting BR40 15 830 Dim|Rab Lighting BR40-15-830-D1M|Rab Lighting BR4015830DIM|Rab Lighting BR40-15-830-Dim|Rablighting BR40 15 830 Dim|Rablighting BR40-15-830-D1M|Rablighting BR4015830DIM|Rablighting BR40-15-830-Dim
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750491 / 00019813750491
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.85 (Each)
Standard Packaging
$47.10 (Per 6)
Resources
Images
 
 
BR4015830DIM - Large Image
 
BR4015830DIM - Small Image
Attachments
 
 
BR4015830DIM - Specification Sheet
Other Links
 
 
BR4015830DIM - Other
 
BR4015830DIM - Other
Brochures
 
 
BR4015830DIM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR40
Voltage Rating
120
Wattage
15
Descriptions
extra long description
RAB BR40-15-830-DIM BR40 15W 85EQ 1
Product Type
BR40 15W 85EQ 1100LM E26 3K D 6PK
Description
*DELISTED* 15W LED BR40 30K 1100LM DIM
Long Description
00019813750491|0019813|019813750491|01981375049|75049|BR40 15 830 DIM|BR40-15-830-D1M|BR4015830DIM|BR40-15-830-DIM|BR40 15W 85EQ 1100lm E26 3K D 6PK|RAB BR40 15 830 DIM|RAB BR40-15-830-D1M|RAB BR4015830DIM|RAB BR40-15-830-DIM|RAB Lighting BR40 15 830 DIM|RAB Lighting BR40-15-830-D1M|RAB Lighting BR4015830DIM|RAB Lighting BR40-15-830-DIM|RABLighting BR40 15 830 DIM|RABLighting BR40-15-830-D1M|RABLighting BR4015830DIM|RABLighting BR40-15-830-DIM
Additional Information
average life
25000
Base
E26
Power Factor
0.9
lumens
1.1k
Manufacturer Information
Manufacturers Part Number
BR40-15-830-DIM
Brand
Rab Lighting
GTIN
00019813750491
UPC
019813750491
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat