BRAD3 - LTG Pole Adapter

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRAD3
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BRAD3
Description
LTG Pole Adapter
Poles Pole Adaptor For 2 3/8 Inches Tenon to 3 Inches Round Pole
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813159393 / 00019813159393
Weight per unit
8.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BRAD3 - Small Image
 
Large Image - Large Image
 
BRAD3 - Large Image
 
Small Image - Small Image
Attachments
 
 
BRAD3 - Specification Sheet
Other Links
 
 
BRAD3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Length
5.2
Width
5.5
Descriptions
Long Description
Poles Pole Adaptor For 2 3/8 Inches Tenon To 3 Inches Round Pole
Product Type
Pole Adaptor For 2 3/8" Tenon to 3" Roun
extra long description
RAB BRAD3 POLE ADAPTOR FOR 2 3/8" T
Description
LTG POLE ADAPTER
Manufacturer Information
Manufacturers Part Number
BRAD3
Brand
RAB Lighting Inc
GTIN
00019813159393
UPC
019813159393
Taxonomies, Classifications, and Categories
Type
ACCESSORY POLE
Packaging
Weight per each
8.64
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat