BRISK17FA20 - 20W Led Entry Light 3K/4K/5K Dim W/PC BZ

Rab Lighting Inc

  • $69.00 (Each)
  • $69.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRISK17FA20
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BRISK17FA20
Description
20W Led Entry Light 3K/4K/5K Dim W/PC BZ
Wall Packs 2600/2921/2703 Lumens Brisk Mini 20W Select CCT 3000/4000/5000K Photocell Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552004367 / 00192552004367
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.00 (Each)
Resources
Images
 
 
BRISK17FA20 - Large Image
 
BRISK17FA20 - Small Image
Attachments
 
 
BRISK17FA20 - Specification Sheet
Brochures
 
 
BRISK17FA20 - Brochure
Other Links
 
 
BRISK17FA20 - Other
 
BRISK17FA20 - Other
 
BRISK17FA20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07;0.08;0.10;A
Voltage Rating
120/277
Wattage
20
Material, Color, and Finish
Color
3K/4K/5K
fixture material
die-cast aluminum
Descriptions
Product Type
Brisk Mini 20W Select CCT
extra long description
RAB BRISK17FA20 BRISK MINI 20W SELE
Description
20W LED ENTRY LIGHT 3K/4K/5K DIM W/PC BZ
Special Features
5-Year, limited warranty
Long Description
Wall Packs 2600/2921/2703 Lumens Brisk Mini 20W Select Cct 3000/4000/5000K Photocell Bronze
Additional Information
average life
100000
lumens
2600/2921/2703
dimmable
Driver includes dimming control wiring for 0-10V dimming systems. Requires separate 0-10V DC dimming circuit. Dims down to 10%.
Fixture Type
Wall Pack
Manufacturer Information
Manufacturers Part Number
BRISK17FA20
Brand
RAB Lighting Inc
GTIN
00192552004367
UPC
192552004367
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALLPACKS FA CCT
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy duty, die-cast junction box with four (4) conduit entries (one top, two side, one back)
standard
IP65 Rated
Application
Outdoor Wall Pack
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat