BULL3 - 3 Light Bull Horn

Rab Lighting Inc

  • $335.16 (Each)
  • $335.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BULL3
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULL3
Description
3 Light Bull Horn
Poles Bull Braket Bullhorn Three Light Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813178615 / 00019813178615
Weight per unit
25.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.16 (Each)
Resources
Images
 
 
BULL3 - Small Image
 
BULL3 - Large Image
Other Links
 
 
BULL3 - Other
Attachments
 
 
BULL3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze
Descriptions
Product Type
Bracket Bullhorn Three Light
Description
3 LIGHT BULL HORN
extra long description
RAB BULL3 BRACKET BULLHORN THREE LI
Long Description
Poles Bull Braket Bullhorn Three Light Bronze
Special Features
Easy, secure floodlight mounting. Double Reinforced weld joints.
Additional Information
Fixture Type
Pole Accessory
Manufacturer Information
Manufacturers Part Number
BULL3
Brand
RAB Lighting Inc
GTIN
00019813178615
UPC
019813178615
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
ACCESSORY POLE
Packaging
Weight per each
25.6
Carton
1
Uses, Certifications, and Standards
standard
Double Reinforced weld joints
Application
Pole-accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat