BWC12 - Rab BWC12 Right Angle Bra

Rab Lighting Inc

  • $175.70 (Each)
  • $175.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BWC12
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BWC12
Description
Rab BWC12 Right Angle Bra
Floodlight Bracket, 105 LB Capacity, Steel, Galvanized, 12 In Width, 13 In Height, 9.6 LB
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Brackets Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813178660 / 00019813178660
Weight per unit
9.7003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.70 (Each)
Resources
Images
 
 
BWC12 - Small Image
 
BWC12 - Large Image
 
BWC12 - Large Image
Other Links
 
 
BWC12 - Other
Specifications Sheets
 
 
BWC12 - Specification Sheet
Attachments
 
 
BWC12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Width
12 in;30.5 cm
Height
13 in;33 cm
Descriptions
Description
RAB BWC12 RIGHT ANGLE BRA
Product Type
Floodlight Bracket
Long Description
Floodlight Bracket, 105 lb Capacity, Steel, Galvanized, 12 in Width, 13 in Height, 9.6 lb
Short Description
Floodlight Bracket, Steel, Galvanized
Special Features
Double Reinforced Weld Joints
extra long description
RAB BWC12 WOOD MNTING RIGHT ANGLE B
Additional Information
Color/Finish
Galvanized
includes
1/2 in Nut and Bolt
for use with
Steel and Wood Pole
package quantity
1 ct
Made in USA
yes
Maximum Weight Capacity
105 lb
Fixture Type
Pole Accessory
Manufacturer Information
Manufacturers Part Number
BWC12
Brand
RAB Lighting Inc
GTIN
00019813178660
UPC
019813178660
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
ACCESSORY FLOOD
Packaging
Weight
9.6 lb
Weight per each
9.7003
Carton
1
Uses, Certifications, and Standards
standard
Double Reinforced weld joints
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat