C103A - 3 Hole WTHPRF Cover Round Bronze

Rab Lighting Inc

  • $7.50 (Each)
  • $7.50 (Each)

  • $180.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C103A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
C103A
Description
3 Hole WTHPRF Cover Round Bronze
Weatherproof Cover, Silver;Gray, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
019813934358 / 00019813934358
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.50 (Each)
Standard Packaging
$180.00 (Per 24)
Resources
Images
 
 
C103A - Large Image
 
C103A - Small Image
Attachments
 
 
C103A - Specification Sheet
Other Links
 
 
C103A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver;Gray
Descriptions
Product Type
Weatherproof Cover
Description
3 HOLE WTHPRF COVER ROUND BRONZE
Long Description
Weatherproof Cover, Silver;Gray, 0.2 lb/EA
Short Description
Weatherproof Cover, Silver;Gray
Special Features
Non-Fixture
extra long description
RAB C103A WEATHERPROOF COVER ROUND
Additional Information
Made in USA
yes
Standards Met
Ul Listed
package quantity
24 CT;1 PK
Manufacturer Information
Manufacturers Part Number
C103A
Brand
RAB Lighting Inc
GTIN
00019813934358
UPC
019813934358
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
ACCESSORY WALLPACK
Packaging
Weight
0.2 lb/EA
Weight per each
0.25
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat