CLED52 - 52W Ceiling Led B

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLED52
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
CLED52
Description
52W Ceiling Led B
Canopy Lights 4633 Lumens Cled 52W 5000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813038971 / 00019813038971
Weight per unit
17.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CLED52 - Small Image
 
Large Image - Large Image
 
CLED52 - Large Image
 
Small Image - Small Image
Attachments
 
 
CLED52 - Specification Sheet
Other Links
 
 
CLED52 - Other
 
CLED52 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Description
52W CEILING LED B
Product Type
Ceiling 52W Cool With Clear Lens BR
extra long description
RAB CLED52 CEILING 52W COOL WITH CL
Long Description
Canopy Lights 4633 Lumens Cled 52W 5000K Bronze
Additional Information
lumens
4633
Manufacturer Information
Manufacturers Part Number
CLED52
Brand
RAB Lighting Inc
GTIN
00019813038971
UPC
019813038971
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
GARAGE/CANOPY
Packaging
Weight per each
17.45
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat