EZPAN2X240ND10 - 40W 2X2 Led FLT PNL 40K Edge Lit

Rab Lighting Inc

  • $104.32 (Each)
  • $104.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZPAN2X240ND10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
EZPAN2X2-40N/D10
Description
40W 2X2 Led FLT PNL 40K Edge Lit
Panels & Troffers 4542 Lumens Ezpan 2X2 40W 4000K 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
019813491561 / 00019813491561
Weight per unit
6.6139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.32 (Each)
Resources
Images
 
 
EZPAN2X240ND10 - Large Image
 
EZPAN2X240ND10 - Small Image
Attachments
 
 
EZPAN2X240ND10 - Specification Sheet
Other Links
 
 
EZPAN2X240ND10 - Other
 
EZPAN2X240ND10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
40
Descriptions
Product Type
Ez PAN2X2 40W 4K Rcess Dim WH
extra long description
RAB EZPAN2X2-40N/D10 EZ PAN2X2 40W
Description
40W 2X2 LED FLT PNL 40K EDGE LIT
Long Description
Panels & Troffers 4542 Lumens Ezpan 2X2 40W 4000K 0-10V Dimming
Special Features
Dimmable
Additional Information
lumens
4626
Manufacturer Information
Manufacturers Part Number
EZPAN2X2-40N/D10
Brand
RAB Lighting Inc
GTIN
00019813491561
UPC
019813491561
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Packaging
Weight per each
6.6139
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
Recessed Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat