EZPAN2X440ND10 - 40W 2X4 Led FLT PNL 40K Edge Lit

Rab Lighting Inc

  • $142.67 (Each)
  • $142.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZPAN2X440ND10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
EZPAN2X4-40N/D10
Description
40W 2X4 Led FLT PNL 40K Edge Lit
Panels & Troffers 4736 Lumens Ezpan 2X4 40W 4000K 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
019813491608 / 00019813491608
Weight per unit
14.4623 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.67 (Each)
Resources
Images
 
 
EZPAN2X440ND10 - Small Image
 
EZPAN2X440ND10 - Large Image
Other Links
 
 
EZPAN2X440ND10 - Other
 
EZPAN2X440ND10 - Other
Attachments
 
 
EZPAN2X440ND10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
40
Descriptions
extra long description
RAB EZPAN2X4-40N/D10 EZ PAN2X4 40W
Product Type
Ez PAN2X4 40W 4K Rcessed Dim WH
Description
40W 2X4 LED FLT PNL 40K EDGE LIT
Long Description
Panels & Troffers 4736 Lumens Ezpan 2X4 40W 4000K 0-10V Dimming
Special Features
Dimmable
Additional Information
lumens
4465
Manufacturer Information
Manufacturers Part Number
EZPAN2X4-40N/D10
Brand
RAB Lighting Inc
GTIN
00019813491608
UPC
019813491608
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Packaging
Weight per each
14.4623
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
Recessed Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat