FF150 - 150W HPS Future Flood Bronze

Rab Lighting

  • $149.12 (Each)
  • $149.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FF150
Manufacturer
Rab Lighting
Manufacturer's Part Number
FF150
Description
150W HPS Future Flood Bronze
Atlaslight FL150HPK|Atlaslight FL-150HPK|Duraguard D-150-HPS-SFL-120V|Econolight E-HC1H151Z|Howardind SFL-150-HPS-120|Ruud NS6515-1|Stonco TLX150NLXL-1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813173153 / 00019813173153
Weight per unit
8.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.12 (Each)
Resources
Images
 
 
FF150 - Large Image
 
FF150 - Small Image
 
FF150 - Large Image
Other Links
 
 
FF150 - Other
 
FF150 - Other
 
FF150 - Other
 
FF150 - Other
Attachments
 
 
FF150 - Specification Sheet
 
FF150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Descriptions
Description
150W HPS FUTURE FLOOD BRONZE
Product Type
Future Flood 150W HPS 120V NPF and Lamp
extra long description
RAB FF150 FUTURE FLOOD 150W HPS 120
Long Description
AtlasLight FL150HPK|AtlasLight FL-150HPK|Duraguard D-150-HPS-SFL-120v|Econolight E-HC1H151Z|HowardInd SFL-150-HPS-120|Ruud NS6515-1|Stonco TLX150NLXL-1
Additional Information
lumens
16000
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
FF150
GTIN
00019813173153
UPC
019813173153
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.55
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat