FF70 - 70W HPS Future Flood Bronze

Rab Lighting

  • $140.49 (Each)
  • $140.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FF70
Manufacturer
Rab Lighting
Manufacturer's Part Number
FF70
Description
70W HPS Future Flood Bronze
Atlaslight FL70HPK|Atlaslight FL-70-HPK|Duraguard D-70-HPS-SFL-120V|Econolight E-HC1H071Z|Howardind SFL70HPS120|Howardind SFL-70-HPS-120|Ruud NS6507-1|Stonco TLX70NLXL-1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813173702 / 00019813173702
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.49 (Each)
Resources
Images
 
 
FF70 - Large Image
 
FF70 - Large Image
 
FF70 - Small Image
Attachments
 
 
FF70 - Specification Sheet
 
FF70 - Specification Sheet
Other Links
 
 
FF70 - Other
 
FF70 - Other
 
FF70 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
70
Descriptions
Description
70W HPS FUTURE FLOOD BRONZE
Product Type
Future Flood 70W HPS 120V NPF and Lamp
extra long description
RAB FF70 FUTURE FLOOD 70W HPS 120V
Long Description
AtlasLight FL70HPK|AtlasLight FL-70-HPK|Duraguard D-70-HPS-SFL-120v|Econolight E-HC1H071Z|HowardInd SFL70HPS120|HowardInd SFL-70-HPS-120|Ruud NS6507-1|Stonco TLX70NLXL-1
Additional Information
lumens
6400
Manufacturer Information
Manufacturers Part Number
FF70
Brand
Rab Lighting
GTIN
00019813173702
UPC
019813173702
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.3
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat