FFLED18N - 18W Led Fut FLD 40K BRZ 120-277V

Rab Lighting

  • $301.51 (Each)
  • $301.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFLED18N
Manufacturer
Rab Lighting
Manufacturer's Part Number
FFLED18N
Description
18W Led Fut FLD 40K BRZ 120-277V
Floodlights 2416 Lumens Ffled 18W 4000K Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813176086 / 00019813176086
Weight per unit
3.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.51 (Each)
Resources
Images
 
 
FFLED18N - Small Image
 
FFLED18N - Large Image
Attachments
 
 
FFLED18N - Specification Sheet
Other Links
 
 
FFLED18N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
18W LED FUT FLD 40K BRZ 120-277V
extra long description
RAB FFLED18N FUT.FLOOD 18W NEUT. 12
Product Type
Fut.Flood 18W Neut. 120V to
Long Description
Floodlights 2416 Lumens Ffled 18W 4000K Bronze
Manufacturer Information
Manufacturers Part Number
FFLED18N
Brand
Rab Lighting
GTIN
00019813176086
UPC
019813176086
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
3.88
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat