FXLED300SF - 300W Led FLD 5000K

Rab Lighting

  • $1591.57 (Each)
  • $1,591.57 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXLED300SF
Manufacturer
Rab Lighting
Manufacturer's Part Number
FXLED300SF
Description
300W Led FLD 5000K
00019813000190|0019813|019813000190|01981300019|00019|FXLED300SF|Flexflood 300W 5K 7HX6V SLP-Fit BZ|Rab FXLED300SF|Rab Lighting FXLED300SF|Rablighting FXLED300SF|20332774
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813000190 / 00019813000190
Weight per unit
66.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,591.57 (Each)
Resources
Other Links
 
 
FXLED300SF - Other
 
FXLED300SF - Other
Attachments
 
 
FXLED300SF - Specification Sheet
Brochures
 
 
FXLED300SF - Brochure
Images
 
 
FXLED300SF - Large Image
 
FXLED300SF - Small Image
 
FXLED300SF - Large Image
 
FXLED300SF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
300
Descriptions
Description
300W LED FLD 5000K
Product Type
Flexflood 300W 5K 7HX6V SLP-Fit BZ
extra long description
RAB FXLED300SF FLEXFLOOD 300W 5K 7H
Long Description
00019813000190|0019813|019813000190|01981300019|00019|FXLED300SF|FLEXFLOOD 300W 5K 7HX6V SLP-FIT BZ|RAB FXLED300SF|RAB Lighting FXLED300SF|RABLighting FXLED300SF|20332774
Additional Information
lumens
45171
Manufacturer Information
Manufacturers Part Number
FXLED300SF
Brand
Rab Lighting
GTIN
00019813000190
UPC
019813000190
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
66.14
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat