GLED52W - 52W Led Cnpy 51K WHT 84LPW

Rab Lighting Inc

  • $675.84 (Each)
  • $675.84 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLED52W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GLED52W
Description
52W Led Cnpy 51K WHT 84LPW
Garage Lights 5911 Lumens Gled 52W 5000K White
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Parking Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813038742 / 00019813038742
Weight per unit
17.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$675.84 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
GLED52W - Other
 
GLED52W - Other
 
GLED52W - Other
 
GLED52W - Other
Attachments
 
 
GLED52W - Specification Sheet
Images
 
 
GLED52W - Small Image
 
GLED52W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Product Type
Ceiling 52W Cool With Prismatic Len
Description
52W LED CNPY 51K WHT 84LPW
extra long description
RAB GLED52W CEILING 52W COOL WITH P
Long Description
Garage Lights 5911 Lumens Gled 52W 5000K White
Additional Information
lumens
5952
Manufacturer Information
Manufacturers Part Number
GLED52W
Brand
RAB Lighting Inc
GTIN
00019813038742
UPC
019813038742
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
GARAGE/CANOPY
Packaging
Weight per each
17.42
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat